Beli protector case di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Protector Tool Case with Casters (Kotak Perkakas)atribut:
- Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Material: Polyethylene
- Usable Inner Dimension (mm): 512 x 292 x 180
- Pelican Protector Long Case with Foam (Koper Perkakas)Deskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubsatribut:
- Color: Black
- Latch: ABS
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Material: Body; Polypropylene
- TRUSCO Kotak Perkakas ProtektorDeskripsi:-A resin tool case with high durability and sealability, so it is optimum for storing and transporting precision machinery.-Buffer Urethaneatribut:
- Color: Red
- Outer Dimensions: 330x280x120mm
- Effective Inner Dimension (WxDxH): 300x220x101mm
- Load Capacity: 50kg
- SATA Precision Screwdriver Combination Set (Obeng Presisi)Deskripsi:Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
- SATA Multipurpose Led Headlamp SpotlightDeskripsi:90710 Multi-function Spotlight Headlamp Product Introduction ●Suitable for industrial lighting, security patrol and camping adventure ●Adopts American CREE-1W high-brightness LED light source with a brightness of 70lm and an illumination distance of more than 50M ●Dust-proof and splash-proof design, safer to use ●Equipped with 3 AAA high-performance batteries, it can be used continuously for more than 5 hours ●Sata will upgrade or improve product performance from time to time to make lighting products more suitable for various work needs. The actual parameters are subject to the purchased product packaging ●Instructions for use: ●Unscrew the battery box screw, install 3 AAA batteries (7# batteries), and tighten the screws ●Multiple lighting selection functions: ●Press the head switch twice in succession to form a slow flash, then press the right switch to form a fast flash, and press the head button to turn off the light ●Press the head switch, the brightness is 100%, then press the right switch, each press will reduce the brightness by 25%, and repeat the cycle; press the head switch again to turn off the lightatribut:
- Serial Number: 90710
- Pelican Protector Case with Foam 1610 (Koper Perkakas)Deskripsi:Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 24.83x19.69x11.88inch
- Total Depth: 10.62inch
- Range Temperature: -40/210degree F
- Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
- Material: Body; Polypropylene
- SATA Ratchet Wrench & Screwdriver Multi Kit (Set Kunci Sok)Deskripsi:- The screwdriver handle is made of PP+TPR material, providing a comfortable grip.- The ratchet wrench is made of zinc alloy and has a comfortable grip.- Ratchet switch, high torque, saves time and effort- Screwdriver bit material: chrome vanadium steel, electroplated surface, not easy to rust.- Sleeve material: carbon steel, electroplated surface, not easy to rust.atribut:
- Grip Comfort: Comfortable
- Material: PP+TPR, Zinc Alloy, Chrome Vanadium Steel, Carbon Steel
- Torque: High
- SATA Precision Screwdriver Slotted (Obeng Presisi)Deskripsi:62802 Slotted Micro Screwdriver 1.0x40MM Product Description ● The blade is made of S2 alloy steel, precision machined and heat-treated for optimal torque and hardness. The blade head is blackened. ● Unique rotating cap design for convenient and labor-saving operation ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment
- Pelican Protector Case with Foam (Koper Perkakas)atribut:
- Pins Material: Stainless Steel
- Pelican Air Case (Koper Perkakas)Deskripsi:Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Bottom Depth: 7.38inch
- Total Depth: 9.38inch
- Latch Purge Body: ABS
- O-Ring: EPDM
- Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
- Min Temperature: -60degree F(-51degree/C)
- Material: Body; Proprietary Polypropylene Blend
- Maximum Temperature: 160degree F(71degree/C)
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TRUSCO Kotak Perkakas ProtektorDeskripsi:-A resin tool case with high durability and sealability, so it is optimum for storing and transporting precision machinery.-Buffer Urethane-Shoulder belt(L/XL size only)
- Pelican Protector Case with Foam 1660 (Koper Perkakas)Deskripsi:Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 31.59x22.99x19.48inch
- Total Depth: 17.64inch
- Range Temperature: -40/210degree F
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Material: Body; Polypropylene
Daftar Harga protector case Terbaru October 2026
| TRUSCO Protector Tool Case with Casters (Kotak Perkakas) | Rp3.699.900 |
| SATA Drive Socket Set (Set Kunci Sok) | Rp479.900 |
| Pelican Protector Long Case with Foam (Koper Perkakas) | Rp18.999.900 |
| TRUSCO Kotak Perkakas Protektor | Rp1.299.900 |
| SATA Double Ratcheting Wrench Set (Metric) (Kunci Ring Ratchet) | Rp789.900 |
| SATA Precision Screwdriver Combination Set (Obeng Presisi) | Rp279.900 |
| SATA Hex Key Ball Point Extra Long Arm Set (Kunci L) | Rp339.900 |
| SATA Tool Backpack (Tas Perkakas) | Rp689.900 |
| SATA Multipurpose Led Headlamp Spotlight | Rp389.900 |
| Pelican Protector Case with Foam 1610 (Koper Perkakas) | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002010-1.jpg)
/P101002591-2.jpg)
/P102175491-1.jpg)

%20(Kunci%20Ring%20Ratchet)/g7P101002583-5.jpg)
/6iP105511234-1.jpg)
/hiP106961630-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/SATA%20Tool%20Backpack%20(Tas%20Perkakas)/qmP106962958-1.jpg)

/P102803387-1.jpg)
/4zP114357179-1.jpg)
/ifP112201663-1.jpg)
/7aP102175262-2.jpg)
/9pP103952349-12.jpg)
/P102175088-1.jpg)
/P102175347-1.jpg)
/puP101003930-3.jpg)

/P102803394-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)